
NOTEBOOK, A5, LEATHR CVR, RD
Mfr # B115008U
Zoro # G510771510
product price: $24.85
/eaKey Features
Sheet Size
5 53/64in x 8 17/64in
Number of Sheets
56
Cover Color
Red
Cover Material
Leatherette
Binding Location
Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B115008U
Zoro #
G510771510
UPC #
757286601147
Country of Origin
Mexico
Dimensions
Sheet Size
5 53/64in x 8 17/64in
Height
8.50in
Width
6.4in
Details
Number of Sheets
56
Cover Color
Red
Cover Material
Leatherette
Binding Location
Side
Item
Notebook
Features
Elastic Closure
Front Lines Space
0.24in
Binding Type
Twin Wirebound
Sheet Color
Off White
Sheet Standard
A5
Description
Contemporary soft touch leather-look cover with elastic closure. Twin-wire binding allows book to lay perfectly flat and allows the cover to fold back 360 degrees. Innovative sheet binding allows the premium, cream-colored ruled paper to be repositioned to suit your personal needs. Pocket-Sized Indicator: Y; Book-Binding Type: Wire-O; Book-Binding Details: Twin-Wire; Book-Binding Edge: Side.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.