Shop REDIFORM

Office Products RED4K406 Time Card Pads- For Daily Time-2 Page- 4-.25in.x7in.- Manila

  • Mfr # RED4K406

  • Zoro # G104045812


product price:  $34.35
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RED4K406
Zoro #
G104045812
UPC #
-
Country of Origin
Mexico

Description

Time card pad in daily two-page format provides a durable convenient record of employee hours. Unnumbered pad offers 100 cards. Made of manila stock.
  • Sheet Size: 7" L x 4.25" W Manila.
  • Number of Parts: 1 Part.
  • Binding Type: Gummed.
  • Recycled: No.
  • Features: Flexible Cover.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.