Shop REDIFORM

Planner, Black, 1/4" H, 5" W

  • Mfr # REDCA101BLK

  • Zoro # G822886117


product price: 
$
21.99
/ea
Sold in multiples of 20 for $439.80

Key Features

Start Month
July
Features
Soft Cover, Tear-off; Julian Dates
End Year
2027
Sheet Size
8 in x 5 in
Binding Type
Twin Wire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
REDCA101BLK
Zoro #
G822886117
UPC #
069775629168
Country of Origin
Canada

Dimensions

Sheet Size
8 in x 5 in
Sheet Height
1/4 in
Sheet Width
5 in

Details

Start Month
July
Features
Soft Cover, Tear-off; Julian Dates
End Year
2027
Binding Type
Twin Wire
Format
Weekly
Color
Black
Item
Planner
End Month
July
Standards
FSC Certified
Start Year
2026
Double Page Layout
1 Week
Cover Color
Black
Design/Theme
Plain
Product Type
Planner
Calendar Term
13-Month (Jul-Jul)
Paper Color
Black
Date Format
One Month per Page, One Week per Two-Page Spread

Description

Planner,Black,1/4" H,5" W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.