Shop REDIFORM
See all product information
Create Account
Record Book, Faint Ruled, 8-3/8in x 10-3/8in, Black Cover, 150 Pages/Pad
- Mfr # 56211
- Zoro # G508588984
product price:Â
$
53.95
/ea
Key Features
Sheet Size
8.37" Width x 10.37" Length
Number of Sheets
150; 33
Recycled Content
0.5
Cover Color
Black
Features
Numbered, Archival-safe, Acid-free, Hard Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56211
- Zoro #
- G508588984
- UPC #
- 73333562118
- Country of Origin
- Mexico
- Number of Sheets
- 150; 33
- Recycled Content
- 0.5
- Cover Color
- Black
- Item
- Event Log Book
- Features
- Numbered, Archival-safe, Acid-free, Hard Cover
- Binding
- Thread Sewn
- Color
- Black
- Print Color
- Brown, Green
- Sheet Color
- Green
Dimensions
- Sheet Size
- 8.37" Width x 10.37" Length
Description
record book contains eye-ease heavyweight ledger paper, printed in brown and green ink. Each archival-safe, acid-free sheet is numbered and faintly ruled with margin lines. Design includes a black texhide cover, burgundy spine and corners, perfect binding and sewn construction for strength and durability. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.