Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8804-0000
Zoro #
G0273463
UPC #
-
Country of Origin
United States
Dimensions
Depth
3.21 in
Width
1.62 in
Length
2.96"
Details
Item
Pre-set Counter
Mounting
Rectangular Panel Mount
Series
88
Display
0.35 in Red Transmissive LCD
Number of Digits
8
Prescaling Range
-9,9999 to 99,9999
Reset Type
Auto and Manual
Scaler
Yes
Preset
Yes
Output Rating
Solid State NPN
Input Signal
Software Selectable Via the Front Panel, Switch Contact or Voltage Input 8 to 32V DC
Standards
UL/cUL, RoHS, CE, NEMA 4, NEMA 4X, NEMA 12
Input Voltage
10 to 32VDC
Relay
Optional
Description
Pre-set Counter, Number of Digits 8, 0.35 in Red Transmissive LCD Display, Input Signal Software Selectable Via the Front Panel, Switch Contact or Voltage Input 8 to 32V DC, Output Rating Solid State NPN, Mounting Rectangular Panel Mount, Depth 3.21 in, Width 1.62 in, Series 88, Scaler Yes, Preset Yes, Prescaling Range -9,9999 to 99,9999, Reset Type Auto and Manual, Standards UL/cUL, RoHS, CE, NEMA 4, NEMA 4X, NEMA 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.