Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redmon Redmon 7420YL B5 Designer Stackable Drawer Storage; Yellow 7420YL

Redmon 7420YL B5 Designer Stackable Drawer Storage; Yellow (Discontinued)

  • Mfr # 7420YL
  • Zoro # G404089042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7420YL
Zoro #
G404089042
UPC #
27061217574
Country of Origin
New Zealand

Description

Drawer storage organizers are an effective way to get organized and maximize space. Great for any room in the house, office, or garage. numerous drawer counts and colors. The Designer Stackable Drawer storage collection is great for storage in or out of the closet. The drawers are tinted allowing visibility of contents in each drawer. Stacking configurations can be muliple stacks side by side or vertical beside a closet wall - making a great storage and organizing system.

Features
  • B5 Designer Stackable Drawer Storage
  • Stylish stackable storage
  • Multiple colors for a mix or match solution
  • Drawers are tinted to see clearly what's inside
  • Great for any room of the house, closet, office, or garage
  • Ideal shoe storage system
Specifications
  • Color: Yellow
  • Collection: TAURUS Home Storage Solutions
  • Material: Polypropylene
  • Assembly Required: No
  • Country of Origin: NZ
  • Dimension: 5.375" H x 9.125" W x 15.75" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.