This item is Discontinued.

Redmon Redmon 7455 Precision Small Pet Digital Scale - White 7455

Redmon 7455 Precision Small Pet Digital Scale - White (Discontinued)

  • Mfr # 7455
  • Zoro # G504023700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7455
Zoro #
G504023700
UPC #
27061212180
Country of Origin
China

Description

The Precision Digital Pet scale by Redmon is a modern design scale with a safe 'no tip' design. It is very easy to use and has multiple features such as a large digital readout and memory function.
  • Sleek and modern design digital scale
  • Safe and reliable 'no tip' design
  • Large digital readout 1 7/16" H x 3 11/16" W
  • Memory feature
  • Uses two AAA batteries (not included)
  • Maximum weight capacity: 55 lb/25 kg, Minimum weight capacity: 3.5 oz/.10 kg
  • 1 year limited warranty
  • Materials: plastic, LED display
  • Color: White
  • Product Height: 2.75
  • Product Width: 21.5
  • Product Depth: 14
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.