4-Slice Extra Wide Slot 1650W Stainless Steel Toaster in Light Blue

  • Mfr # ST006LBUSNP

  • Zoro # G021739351


product price:  $39.99
/ea

Key Features

Overall Length (In.)
10.5 in
Overall Width (In.)
11.5 in
Material
Stainless Steel
Overall Height (In.)
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST006LBUSNP
Zoro #
G021739351
UPC #
669185029505
Country of Origin
China

Dimensions

Overall Length (In.)
10.5 in
Overall Width (In.)
11.5 in
Overall Height (In.)
7.2 in

Details

Color
Light Blue
Item
4 Slice Toaster
Material
Stainless Steel

Description

Start you day with the efficiency of the Redmond 4-Slice Extra Wide Slot 1650W Stainless Steel Toaster. The mirror polished stainless steel body gives the toaster a sleek design that matches any kitchen countertop. Features separate defrost, reheat, and cancel functions for each pair of slots. The 7 heat settings allow you to brown your toast to just the way you want it. Enjoy freshly toasted bread to enjoy jams, breakfast sandwiches or any toaster pastries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.