Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
342200
Zoro #
G707889271
UPC #
-
Country of Origin
Unknown
Description
This trailer tire is designed for excellent handling at high speeds Resists rust and corrosion White powder coat finish over ecoat primer Tireandwheel assembly meets Department of Transportation specifications Rim dimensions 8 diameter x 3 34 wide Bolt pattern 4 on 4 Wheel bolt size 1220 Pilot diameter 25 Tire size 5708 Section width 59 Outer diameter when inflated 180 Load range C6 ply Maximum load 910 lbs at 75 psi Trailer tire and wheel assemblies are not meant to be balanced To determine the bolt circle on hubs or wheels with an even number of studs, measure centertocenter of studs directly across from each other on the diameterbolt patterns are always measured in inches Example 8 on 6 12 would mean 8 studs with 6 12 centertocenter diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.