This item is Discontinued.

Reebok Athletic High-Top Shoe, W, 13, Brown, PR RB4608-13W

Athletic High-Top Shoe, W, 13, Brown, PR (Discontinued)

  • Mfr # RB4608-13W
  • Zoro # G5183462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4608-13W
Zoro #
G5183462
UPC #
690774471108
Country of Origin
Cambodia

Dimensions

Size
13
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
W
Footwear Size
13
Size (PRINT)
13

Details

Color
Brown
Gender
Men's
Toe Type
Composite
Footwear Style
Athletic High-Top
Insulated
No
Waterproof
No
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Ninety Degree Heel
No
Item
Athletic High-Top Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Footwear Shank Type
None
Predominant Footwear Color
Brown
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Upper Material Description
Leather
Metatarsal System
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Upper Material
Leather, Mesh
Wide Toe Cap
Yes
Shank Material
None
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
ASTM Footwear Class
F2413-11
For Outdoor Traction
Yes
Conductive
No
Static Dissipative
No
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.45
Style Number
RB4608
Waterproof Type
None
Liner Material
Moisture Wicking Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
Sublite
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Footwear Sole Pattern
Slip Resistant
Upper Boot Material
Leather/Mesh
CSA Footwear Standard
Not Specified
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Insulation Weight
None
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
0.46
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.46
Outsole Material (PRINT)
Rubber
Style Family
Athletic High-Top Shoe
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Closure
Lace Up
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Oily
0.46
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Upper Material (PRINT)
Leather, Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.45
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Technology
Moisture Wicking
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.