Shop REEBOK

Athletic Shoe, Black, Men's, 10.5, M, PR

  • Mfr # RB3624-M-10.5
  • Zoro # G724874588

product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Construction
Cemented
Metal Chip-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB3624-M-10.5
Zoro #
G724874588
UPC #
690774752412
Country of Origin
Cambodia
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Item
Athletic Shoe
Heel Definition
Flat Heel
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Color
Black
Liner Technology
Moisture Wicking
Upper Material
Microfiber
Gender
Men's
Midsole Material
EVA
Outsole Material
Rubber
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Closure
Lace Up
All-Leather Upper
No
Insole Technology
Removable Insole
Oil-Resisting Sole
Yes
Insulated
No
Style Number
RB3624
Liner Material
Mesh
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Wire Color
Black

Dimensions

Size
10 1/2
Width
M

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 10 1/2, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.