Athletic Shoe, Black, Men's, 11.5, M, PR

  • Mfr # RB3624-M-11.5
  • Zoro # G024874585
product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Style Number
RB3624
All-Leather Upper
No
Footwear Style
Athletic Shoe
Maximum Heat Rating
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3624-M-11.5
Zoro #
G024874585
UPC #
690774752436
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
M

Details

Gender
Men's
Style Number
RB3624
All-Leather Upper
No
Footwear Style
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Insulated
No
Color
Black
Liner Technology
Moisture Wicking
Midsole Material
EVA
Ninety-Degree Heel
No
Waterproof
No
Oil-Resisting Sole
Yes
Item
Athletic Shoe
Toe Cap Material
Composite
Insole Technology
Removable Insole
Construction
Cemented
Closure
Lace Up
Style Family
Athletic Shoe
Liner Material
Mesh
Puncture-Resistant Sole
No
Metatarsal Guard
No
Heel Definition
Flat Heel
Upper Material
Microfiber
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 11 1/2, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews