Shop SKECHERS

Work Boot, Brn/Blk, 7-1/2, Mens, W, PR

  • Mfr # 200161-BRBK - Size -7.5
  • Zoro # G325092657

product price: 
$
128.99
/pr
Free Shipping & Returns

Key Features

Width
W
Construction
Cemented
Insulated
No
Chemical-Resisting Sole
No
All-Leather Upper
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200161-BRBK - Size -7.5
Zoro #
G325092657
UPC #
196311833359
Country of Origin
China
Item
Work Boot
Construction
Cemented
Insulated
No
Chemical-Resisting Sole
No
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Insole Technology
Arch Fit(R)
Outsole Technology
Goodyear(R)
Metal Chip-Resisting Sole
No
Heel Definition
Defined Heel
Oil-Resisting Sole
No
Footwear Style
Mid-Cut Work Boot
Chain Saw Cut-Resistant
No
Toe Type
Safety-Toe
Ninety-Degree Heel
Yes
Midsole Material
EVA
Color
Brown/Black
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Shock-Absorbing Flexible
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
200161
Closure
Lace Up
Upper Material
Leather, Mesh, Synthetic Fabric
Outsole Material
Rubber
Liner Material
Fabric
Metatarsal Guard
No
Puncture-Resistant Sole
No
Gender
Men's
Waterproof
Yes
Insole Material
Memory Foam

Dimensions

Width
W
Heel Height
1 1/2 in
Size
7 1/2

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown/Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Size 7 1/2, Static Dissipative No, Style Number 200161, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.