Shop REEBOK

Athletic Shoe, Black, Men's, 11.5, W, PR

  • Mfr # RB3624-W-11.5
  • Zoro # G124874584

product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Outsole Material
Rubber
Gender
Men's
Upper Material
Microfiber
Ninety-Degree Heel
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB3624-W-11.5
Zoro #
G124874584
UPC #
690774752580
Country of Origin
Cambodia
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Gender
Men's
Upper Material
Microfiber
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Insulated
No
Insole Technology
Removable Insole
Color
Black
Chemical-Resisting Sole
Yes
Liner Material
Mesh
Metal Chip-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
No
Closure
Lace Up
Metatarsal Guard
No
Puncture-Resistant Sole
No
Item
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Waterproof
No
Midsole Material
EVA
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Toe Cap Material
Composite
Construction
Cemented
Style Number
RB3624
Liner Technology
Moisture Wicking
Wire Color
Black

Dimensions

Size
11 1/2
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 11 1/2, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.