Shop REEBOK

Athletic Shoe, Black, Men's, 12, M, PR

  • Mfr # RB4044-M-12.0
  • Zoro # G124887669

product price: 
$
140.99
/pr
Free Shipping & Returns

Key Features

Midsole Technology
Cushioned
Style Number
RB4044
Waterproof
No
Insulated
No
Chemical-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-M-12.0
Zoro #
G124887669
UPC #
690774631885
Country of Origin
Cambodia
Midsole Technology
Cushioned
Style Number
RB4044
Waterproof
No
Insulated
No
Chemical-Resisting Sole
Yes
Closure
Slip On
Manufacturer-Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Insole Technology
Removable Insole
Insole Material
Polyurethane
Gender
Men's
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Liner Material
Nylon
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Color
Black
Outsole Material
Rubber
Construction
Cemented
Upper Material
Leather
Ninety-Degree Heel
No
Midsole Material
EVA
Oil-Resisting Sole
Yes
Style Family
Athletic Shoe
Item
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Wire Color
Black

Dimensions

Width
M
Size
12

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 12, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.