Shop REEBOK

Athletic Shoe, Black, Men's, 15, W, PR

  • Mfr # RB4044-W-15.0
  • Zoro # G724996198

product price: 
$
140.99
/pr
Free Shipping & Returns

Key Features

Liner Technology
Moisture Wicking
Midsole Technology
Cushioned
Style Number
RB4044
Oil-Resisting Sole
Yes
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-W-15.0
Zoro #
G724996198
UPC #
690774632127
Country of Origin
Cambodia
Liner Technology
Moisture Wicking
Midsole Technology
Cushioned
Style Number
RB4044
Oil-Resisting Sole
Yes
Gender
Men's
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Footwear Style
Athletic Shoe
Item
Athletic Shoe
Outsole Material
Rubber
Waterproof
No
Closure
Slip On
All-Leather Upper
Yes
Color
Black
Insulated
No
Toe Cap Material
Composite
Style Family
Athletic Shoe
Insole Material
Polyurethane
Liner Material
Nylon
Insole Technology
Removable Insole
Metatarsal Guard
No
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Upper Material
Leather
Ninety-Degree Heel
No
Wire Color
Black

Dimensions

Size
15
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 15, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.