Athletic Shoe, Black, Men's, 13, M, PR

  • Mfr # RB3624-M-13.0
  • Zoro # G424874628
product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Style Number
RB3624
Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3624-M-13.0
Zoro #
G424874628
UPC #
690774752450
Country of Origin
Cambodia

Dimensions

Width
M
Size
13

Details

Style Number
RB3624
Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Style Family
Athletic Shoe
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Upper Material
Microfiber
Closure
Lace Up
Insulated
No
Construction
Cemented
Color
Black
Waterproof
No
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Midsole Material
EVA
Gender
Men's
All-Leather Upper
No
Liner Material
Mesh
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Item
Athletic Shoe
Puncture-Resistant Sole
No
Insole Technology
Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 13, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.