Athletic Shoe, Black, Men's, 13, W, PR

  • Mfr # RB4044-W-13.0
  • Zoro # G724972673
product price: 
$
140.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
250 Degrees F
Metatarsal Guard
No
Style Number
RB4044
Insole Technology
Removable Insole
Ninety-Degree Heel
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-W-13.0
Zoro #
G724972673
UPC #
690774632103
Country of Origin
Cambodia
Maximum Heat Rating
250 Degrees F
Metatarsal Guard
No
Style Number
RB4044
Insole Technology
Removable Insole
Ninety-Degree Heel
No
Style Family
Athletic Shoe
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Nylon
Construction
Cemented
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Toe Cap Material
Composite
All-Leather Upper
Yes
Heel Definition
Flat Heel
Waterproof
No
Gender
Men's
Midsole Material
EVA
Upper Material
Leather
Liner Technology
Moisture Wicking
Closure
Slip On
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Midsole Technology
Cushioned
Insole Material
Polyurethane
Item
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Insulated
No
Color
Black
Wire Color
Black

Dimensions

Width
W
Size
13

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 13, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews