AthleticShoe, Yellow/Gray, Women's, 6, W, PR

  • Mfr # RB503-W-06.0
  • Zoro # G625040464
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Color
Neon Yellow/Ultimate Gray
Footwear Style
Athletic Shoe
Width
W
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB503-W-06.0
Zoro #
G625040464
UPC #
690774794894
Country of Origin
Cambodia
Puncture-Resistant Sole
No
Color
Neon Yellow/Ultimate Gray
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Gender
Women's
Ninety-Degree Heel
No
Item
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Insulated
No
Style Number
RB503
Closure
Lace Up
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Toe Cap Material
Composite
Upper Material
Mesh, Microfiber
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Liner Material
Mesh, Nylon
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Toe Type
Safety-Toe
Wire Color
Neon Yellow/Ultimate Gray

Dimensions

Width
W
Size
6

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 6, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews