Athletic Shoe, Black, Men's, 15, M, PR

  • Mfr # RB4044-M-15.0
  • Zoro # G024889183
product price: 
$
140.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Insole Technology
Removable Insole
Upper Material
Leather
Heel Definition
Flat Heel
Liner Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-M-15.0
Zoro #
G024889183
UPC #
690774631915
Country of Origin
Cambodia
Color
Black
Insole Technology
Removable Insole
Upper Material
Leather
Heel Definition
Flat Heel
Liner Material
Nylon
Waterproof
No
Midsole Technology
Cushioned
Outsole Material
Rubber
Midsole Material
EVA
Puncture-Resistant Sole
No
Style Number
RB4044
Gender
Men's
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Insulated
No
Closure
Slip On
Liner Technology
Moisture Wicking
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Construction
Cemented
Item
Athletic Shoe
Ninety-Degree Heel
No
Metatarsal Guard
No
Style Family
Athletic Shoe
Wire Color
Black

Dimensions

Width
M
Size
15

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 15, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews