Shop REEBOK

Athletic Shoe, Black, Men's, 15, M, PR

  • Mfr # RB5039-M-15.0
  • Zoro # G425040534

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Width
M
Heel Definition
Flat Heel
Gender
Men's
Maximum Heat Rating
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-M-15.0
Zoro #
G425040534
UPC #
690774792371
Country of Origin
Cambodia
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Gender
Men's
Maximum Heat Rating
250 Degrees F
Toe Type
Safety-Toe
Style Number
RB5039
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Liner Material
Mesh, Nylon
Construction
Cemented
Metatarsal Guard
No
Closure
Lace Up
Puncture-Resistant Sole
No
All-Leather Upper
No
Color
Black
Insulated
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Upper Material
Mesh, Microfiber
Wire Color
Black

Dimensions

Width
M
Size
15

Description

Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.