Athletic Shoe, Black, Men's, 15, W, PR

  • Mfr # RB5039-W-15.0
  • Zoro # G725040531
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Liner Material
Mesh, Nylon
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-W-15.0
Zoro #
G725040531
UPC #
690774792647
Country of Origin
Cambodia
Color
Black
Liner Material
Mesh, Nylon
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Toe Cap Material
Composite
Insulated
No
Ninety-Degree Heel
No
Outsole Material
Rubber
Construction
Cemented
Metatarsal Guard
No
Style Number
RB5039
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
All-Leather Upper
No
Toe Type
Safety-Toe
Item
Athletic Shoe
Liner Technology
Moisture Wicking
Gender
Men's
Footwear Style
Athletic Shoe
Closure
Lace Up
Upper Material
Mesh, Microfiber
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Puncture-Resistant Sole
No
Wire Color
Black

Dimensions

Size
15
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews