Athletic Shoe, Black, Men's, 16, M, PR

  • Mfr # RB5039-M-16.0
  • Zoro # G525040090
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Style Number
RB5039
Closure
Lace Up
Gender
Men's
Maximum Heat Rating
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-M-16.0
Zoro #
G525040090
UPC #
690774792388
Country of Origin
Cambodia
Insulated
No
Style Number
RB5039
Closure
Lace Up
Gender
Men's
Maximum Heat Rating
250 Degrees F
Liner Material
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black
Liner Technology
Moisture Wicking
Toe Type
Safety-Toe
Upper Material
Mesh, Microfiber
Oil-Resisting Sole
Yes
All-Leather Upper
No
Item
Athletic Shoe
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Includes Metatarsal Guard
No
Construction
Cemented
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Toe Cap Material
Composite
Wire Color
Black

Dimensions

Width
M
Size
16

Description

Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 16, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews