AthleticShoe, Black/Gray, Men's, 11, W, PR

  • Mfr # RB5040-W-11.0
  • Zoro # G425040541
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Chemical-Resisting Sole
Yes
Construction
Cemented
Liner Technology
Moisture Wicking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-W-11.0
Zoro #
G425040541
UPC #
690774791930
Country of Origin
Cambodia
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Chemical-Resisting Sole
Yes
Construction
Cemented
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Includes Metatarsal Guard
No
Upper Material
Mesh, Microfiber
Puncture-Resistant Sole
No
Style Number
RB5040
Item
Athletic Shoe
Gender
Men's
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Metatarsal Guard
No
Color
Black/Gray
Insulated
No
Chain Saw Cut-Resistant
No
All-Leather Upper
No
Heel Definition
Flat Heel
Liner Material
Mesh, Nylon
Closure
Lace Up
Wire Color
Black/Gray

Dimensions

Width
W
Size
11

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews