Athletic Shoe, Black, Men's, 16, W, PR

  • Mfr # RB5039-W-16.0
  • Zoro # G325040382
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-W-16.0
Zoro #
G325040382
UPC #
690774792654
Country of Origin
Cambodia
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Color
Black
Chain Saw Cut-Resistant
No
Metatarsal Guard
No
Outsole Material
Rubber
Puncture-Resistant Sole
No
Footwear Style
Athletic Shoe
Includes Metatarsal Guard
No
Liner Material
Mesh, Nylon
Construction
Cemented
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Gender
Men's
Insulated
No
Ninety-Degree Heel
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Toe Type
Safety-Toe
Closure
Lace Up
Toe Cap Material
Composite
Style Number
RB5039
Upper Material
Mesh, Microfiber
Item
Athletic Shoe
Liner Technology
Moisture Wicking
Wire Color
Black

Dimensions

Width
W
Size
16

Description

Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 16, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews