Athletic Shoe, Black, Men's, 17, W, PR

  • Mfr # RB5039-W-17.0
  • Zoro # G625040471
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Closure
Lace Up
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB5039-W-17.0
Zoro #
G625040471
UPC #
690774792661
Country of Origin
Cambodia

Dimensions

Width
W
Size
17

Details

Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Closure
Lace Up
Footwear Style
Athletic Shoe
Style Number
RB5039
Toe Type
Safety-Toe
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Outsole Material
Rubber
Maximum Heat Rating
250 Degrees F
Upper Material
Mesh, Microfiber
All-Leather Upper
No
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Insulated
No
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Liner Material
Mesh, Nylon
Construction
Cemented
Item
Athletic Shoe
Ninety-Degree Heel
No
Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Color
Black
Wire Color
Black

Description

Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 17, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews