Shop REEBOK

AthleticShoe, Black, Men's, 9.5, EEEE, PR

  • Mfr # RB5039-4E-09.5
  • Zoro # G125040452

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Width
EEEE
Upper Material
Mesh, Microfiber
Insulated
No
Footwear Style
Athletic Shoe
All-Leather Upper
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-4E-09.5
Zoro #
G125040452
UPC #
690774792067
Country of Origin
Cambodia
Upper Material
Mesh, Microfiber
Insulated
No
Footwear Style
Athletic Shoe
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Toe Type
Safety-Toe
Style Number
RB5039
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Closure
Lace Up
Color
Black
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Item
Athletic Shoe
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Outsole Material
Rubber
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Wire Color
Black

Dimensions

Width
EEEE
Size
9 1/2

Description

Athletic Shoe, Closure Lace Up, Color Black, Width EEEE, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.