Shop REEBOK

Athletic Shoe, Black, Men's, 3, M, PR

  • Mfr # RB3624-M-03.0
  • Zoro # G524874603

product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Waterproof
No
Style Number
RB3624
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3624-M-03.0
Zoro #
G524874603
UPC #
690774754614
Country of Origin
Cambodia

Dimensions

Width
M
Size
3

Details

Toe Cap Material
Composite
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Waterproof
No
Style Number
RB3624
Metatarsal Guard
No
Ninety-Degree Heel
No
Upper Material
Microfiber
All-Leather Upper
No
Color
Black
Construction
Cemented
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Puncture-Resistant Sole
No
Item
Athletic Shoe
Insulated
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Insole Technology
Removable Insole
Closure
Lace Up
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Midsole Material
EVA
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh
Maximum Heat Rating
250 Degrees F
Footwear Style
Athletic Shoe
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 3, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.