Shop SKECHERS

Men's Athletic Shoe, 13, Composite Toe, Black/Gray, 200134

  • Mfr # 196311079337
  • Zoro # G008446746

product price: 
$
86.69
/pr

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
200134
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
196311079337
Zoro #
G008446746
UPC #
196311079337
Country of Origin
China
Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
200134
Upper Boot Material
Leather/Mesh; Man Made
Waterproof
No
Features
Arch Fit Insole System
Static Dissipative
No
Upper Material Description
Leather/Mesh
Upper Material
Leather, Mesh
Removable Insole
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Resists
Slips
Waterproof Type
None
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Insole System
Removable
Max. Heat Rating
Not Rated
Insulated
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Upper Color
Black
Electrical Hazard Rated
Yes
Standards
ASTM F2412 2011, ASTM F2413
Footwear Style
Athletic Shoe
Footwear Shank Type
None
Non Metallic Upper
Yes
Closure Type
Lace Up
Conductive
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
No Puncture Protection
Last Number or Name
134
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.74
Metatarsal Guard Style
None
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.89, (Oily/Wet):0.40, (Wet):0.72
Heel Style
Flat Heel
Non-Marking Upper
No
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.72
Heat Resistant
No
Slip-Resistance Value - SATRA Heel - Dry
0.89
Slip-Resistance Value - SATRA Heel - Wet
0.74
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.4
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Toe Shape
Round
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Construction
Cemented
Chain Saw Cut-Resistant
No
Wire Color
Black/Gray

Dimensions

Size
13
Width
M
Footwear Width
M
Heel Height
1 1/4 in
Size (PRINT)
13

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 200134

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.