Athletic Shoe, Black, Men's, 3, W, PR

  • Mfr # RB3624-W-03.0
  • Zoro # G324874629
product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Midsole Material
EVA
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Closure
Lace Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3624-W-03.0
Zoro #
G324874629
UPC #
690774754690
Country of Origin
Cambodia

Dimensions

Width
W
Size
3

Details

All-Leather Upper
No
Midsole Material
EVA
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Closure
Lace Up
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Waterproof
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Insole Technology
Removable Insole
Insulated
No
Item
Athletic Shoe
Heel Definition
Flat Heel
Gender
Men's
Liner Material
Mesh
Maximum Heat Rating
250 Degrees F
Metatarsal Guard
No
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Outsole Material
Rubber
Style Number
RB3624
Color
Black
Liner Technology
Moisture Wicking
Upper Material
Microfiber
Footwear Style
Athletic Shoe
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 3, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.