Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Black, Men's, 4, W

  • Mfr # RB4035

  • Zoro # G7740473


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7740473
UPC #
690774479081
Country of Origin
Cambodia

Dimensions

Size
4
Footwear Width
W
Width
W
Size (PRINT)
4

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Last Number or Name
4035
Liner Material
Mesh, Nylon
Upper Material Description
Microfiber/Mesh
Insole System
Removable
Upper Boot Material
Microfiber/Mesh
Conductive
No
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Static Dissipative
Yes
Outsole Material
Rubber
Removable Insole
Yes
Metatarsal Guard
No
Insulated
No
Chain Saw Cut Resistant
No
Waterproof Type
None
Puncture Resistant Insole
No
Standards
ASTM F2892
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB4035
Toe Shape
Round
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Footwear Style
Athletic Shoe
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Toe Style
Round Toe
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Resists
Slips
Insole Material
Foam
Laces Color
Black
Upper Color
Black
Outsole Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Insole Technology
Removable
Style Family
Athletic Shoe
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.37
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Mesh, Microfiber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.