Athletic Shoe, Black, Men's, 4.5, M, PR

  • Mfr # RB3624-M-04.5
  • Zoro # G024874615
product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Style Number
RB3624
Metatarsal Guard
No
Color
Black
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3624-M-04.5
Zoro #
G024874615
UPC #
690774754645
Country of Origin
Cambodia

Dimensions

Size
4 1/2
Width
M

Details

Style Number
RB3624
Metatarsal Guard
No
Color
Black
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Upper Material
Microfiber
All-Leather Upper
No
Liner Material
Mesh
Midsole Material
EVA
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Item
Athletic Shoe
Construction
Cemented
Insole Technology
Removable Insole
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Gender
Men's
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Closure
Lace Up
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Toe Cap Material
Composite
Style Family
Athletic Shoe
Puncture-Resistant Sole
No
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 4 1/2, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews