Shop SKECHERS

AthleticShoe, Blk, Women's, 51/2, M, PR

  • Mfr # 108294 - BKBL SZ 5.5
  • Zoro # G524884497

product price: 
$
97.29
/pr

Key Features

Wide Toe Cap
No
All-Leather Upper
Yes
Removable Insole
Yes
Includes Metatarsal Guard
No
Non-Marking Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108294 - BKBL SZ 5.5
Zoro #
G524884497
UPC #
198739238433
Country of Origin
China
Wide Toe Cap
No
All-Leather Upper
Yes
Removable Insole
Yes
Includes Metatarsal Guard
No
Non-Marking Sole
Yes
Toe Shape
Round
Oil-Resisting Sole
No
Liner Material
Fabric, Polyurethane
Completely Non Metallic
Yes
Closure
Lace Up
Construction
Cemented
Conductive
No
Color
Black
Ninety-Degree Heel
No
Waterproof
No
Toe Type
Safety-Toe
Style Number
108194-BKBL
Outsole Material
Rubber
Midsole Material
EVA
Item
Athletic Shoe
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
Toe Cap Material
Carbon Fiber
Shank Material
Fiberglass
Insole Material
EVA, Polyurethane
Upper Material
Leather
Insole Technology
Skechers Air-Cooled Memory Foam(R)
Heel Definition
Flat Heel
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Better
Gender
Women's
Insulated
No
Metal Chip-Resisting Sole
No
Electrical Hazard Rated
Yes
Footwear Style
Athletic Shoe
Style Family
Athletic Shoe
Chemical-Resisting Sole
No
Static Dissipative
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Wire Color
Black

Dimensions

Size
5 1/2
Width
M

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative No, Style Number 108194-BKBL, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.