Athletic Shoe, Black, Men's, 4.5, W, PR

  • Mfr # RB4044-W-04.5
  • Zoro # G724931250
product price: 
$
140.99
/pr
Free Shipping & Returns

Key Features

Style Number
RB4044
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-W-04.5
Zoro #
G724931250
UPC #
690774631946
Country of Origin
Cambodia
Style Number
RB4044
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Upper Material
Leather
Waterproof
No
Insole Technology
Removable Insole
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
Midsole Material
EVA
Heel Definition
Flat Heel
Color
Black
Style Family
Athletic Shoe
Toe Cap Material
Composite
Insole Material
Polyurethane
Insulated
No
Puncture-Resistant Sole
No
Construction
Cemented
Liner Material
Nylon
All-Leather Upper
Yes
Ninety-Degree Heel
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Midsole Technology
Cushioned
Closure
Slip On
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Gender
Men's
Item
Athletic Shoe
Wire Color
Black

Dimensions

Width
W
Size
4 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 4 1/2, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews