Shop REEBOK

AthleticShoe, Black/Gray, Men's, 4, M, PR

  • Mfr # RB5040-M-04.0
  • Zoro # G125040100

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Outsole Material
Rubber
Size
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-M-04.0
Zoro #
G125040100
UPC #
690774791183
Country of Origin
Cambodia
Gender
Men's
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Outsole Material
Rubber
Toe Type
Safety-Toe
Ninety-Degree Heel
No
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Chemical-Resisting Sole
Yes
Upper Material
Mesh, Microfiber
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Style Number
RB5040
Footwear Style
Athletic Shoe
Color
Black/Gray
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Includes Metatarsal Guard
No
Insulated
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
All-Leather Upper
No
Wire Color
Black/Gray

Dimensions

Size
4
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 4, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.