Shop REEBOK

Athletic Shoe, Black, Men's, 5, W, PR

  • Mfr # RB4044-W-05.0
  • Zoro # G524931245

product price: 
$
140.99
/pr
Free Shipping & Returns

Key Features

Closure
Slip On
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Size
5
Style Number
RB4044
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-W-05.0
Zoro #
G524931245
UPC #
690774631953
Country of Origin
Cambodia
Closure
Slip On
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
RB4044
Insole Technology
Removable Insole
Liner Material
Nylon
Gender
Men's
Liner Technology
Moisture Wicking
Color
Black
Upper Material
Leather
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
Waterproof
No
Outsole Material
Rubber
Insulated
No
Oil-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Item
Athletic Shoe
Puncture-Resistant Sole
No
Construction
Cemented
Insole Material
Polyurethane
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Midsole Technology
Cushioned
Toe Cap Material
Composite
Metatarsal Guard
No
Midsole Material
EVA
Ninety-Degree Heel
No
Wire Color
Black

Dimensions

Size
5
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 5, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.