Shop SKECHERS

Athletic Shoe, Black, Women's, 9, M, PR

  • Mfr # 108294 - BKBL SZ 9
  • Zoro # G524884503

product price: 
$
97.29
/pr

Key Features

Liner Material
Fabric, Polyurethane
Upper Material
Leather
Construction
Cemented
Puncture-Resistant Sole
No
All-Leather Upper
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108294 - BKBL SZ 9
Zoro #
G524884503
UPC #
198739238501
Country of Origin
China
Liner Material
Fabric, Polyurethane
Upper Material
Leather
Construction
Cemented
Puncture-Resistant Sole
No
All-Leather Upper
Yes
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Midsole Material
EVA
Electrical Hazard Rated
Yes
Includes Metatarsal Guard
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Completely Non Metallic
Yes
Insulated
No
Chemical-Resisting Sole
No
Wide Toe Cap
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Waterproof
No
Metatarsal Guard
No
Style Number
108194-BKBL
Item
Athletic Shoe
Toe Cap Material
Carbon Fiber
Removable Insole
Yes
Style Family
Athletic Shoe
Toe Shape
Round
Footwear Style
Athletic Shoe
Static Dissipative
No
Outsole Material
Rubber
Shank Material
Fiberglass
Gender
Women's
Insole Material
EVA, Polyurethane
Insole Technology
Skechers Air-Cooled Memory Foam(R)
Color
Black
Metal Chip-Resisting Sole
No
Non Metallic Upper
Yes
Conductive
No
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Flat Heel
Closure
Lace Up
Wire Color
Black

Dimensions

Size
9
Width
M

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number 108194-BKBL, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.