Shop REEBOK

Athletic Shoe, Black, Men's, 6, M, PR

  • Mfr # RB4044-M-06.0
  • Zoro # G524874610

product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Style Family
Athletic Shoe
Insulated
No
Footwear Style
Athletic Shoe
Metal Chip-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-M-06.0
Zoro #
G524874610
UPC #
690774631762
Country of Origin
Cambodia
Color
Black
Style Family
Athletic Shoe
Insulated
No
Footwear Style
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Insole Technology
Removable Insole
Metatarsal Guard
No
Upper Material
Leather
Construction
Cemented
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
RB4044
Item
Athletic Shoe
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Liner Material
Nylon
Outsole Material
Rubber
Midsole Material
EVA
Gender
Men's
Waterproof
No
Heel Definition
Flat Heel
Insole Material
Polyurethane
Toe Cap Material
Composite
All-Leather Upper
Yes
Midsole Technology
Cushioned
Closure
Slip On
Wire Color
Black

Dimensions

Size
6
Width
M

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 6, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.