Athletic Shoe, Black, Men's, 6, W, PR

  • Mfr # RB4044-W-06.0
  • Zoro # G624931572
product price: 
$
140.99
/pr
Free Shipping & Returns

Key Features

Closure
Slip On
Construction
Cemented
Upper Material
Leather
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4044-W-06.0
Zoro #
G624931572
UPC #
690774631977
Country of Origin
Cambodia

Dimensions

Size
6
Width
W

Details

Closure
Slip On
Construction
Cemented
Upper Material
Leather
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Midsole Technology
Cushioned
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Footwear Style
Athletic Shoe
Midsole Material
EVA
Metal Chip-Resisting Sole
Yes
Waterproof
No
Insulated
No
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Ninety-Degree Heel
No
Gender
Men's
Style Number
RB4044
Liner Material
Nylon
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Color
Black
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Outsole Material
Rubber
Insole Technology
Removable Insole
Item
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 6, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.