Shop FLORSHEIM

AthleticShoe, Brown/Gray, Men's, 10, D, PR

  • Mfr # FS2780-D-10.0
  • Zoro # G825040257

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Puncture-Resistant Sole
No
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Insole Technology
Comfortech, Removable Insole
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS2780-D-10.0
Zoro #
G825040257
UPC #
690774748415
Country of Origin
Cambodia
Insulated
No
Puncture-Resistant Sole
No
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Insole Technology
Comfortech, Removable Insole
Metatarsal Guard
No
Toe Type
Safety-Toe
Gender
Men's
Color
Brown/Gray
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Liner Technology
Moisture Wicking
Item
Athletic Shoe
Upper Material
Mesh
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Style Number
FS2780
Construction
Cemented
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
All-Leather Upper
No
Toe Cap Material
Composite
Liner Material
Mesh, Nylon
Wire Color
Brown/Gray

Dimensions

Width
D
Size
10

Description

Athletic Shoe, Closure Lace Up, Color Brown/Gray, Width D, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 10, Static Dissipative Yes, Style Number FS2780, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.