Athletic Shoe, Black, Men's, 6.5, W, PR

  • Mfr # RB4044-W-06.5
  • Zoro # G024934517
product price: 
$
140.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Closure
Slip On
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-W-06.5
Zoro #
G024934517
UPC #
690774631984
Country of Origin
Cambodia
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Closure
Slip On
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Metatarsal Guard
No
Construction
Cemented
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Style Number
RB4044
Footwear Style
Athletic Shoe
Heel Definition
Flat Heel
Outsole Material
Rubber
Ninety-Degree Heel
No
Waterproof
No
Color
Black
Style Family
Athletic Shoe
Insole Material
Polyurethane
Midsole Material
EVA
Insole Technology
Removable Insole
Midsole Technology
Cushioned
Liner Material
Nylon
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Gender
Men's
Liner Technology
Moisture Wicking
Upper Material
Leather
Item
Athletic Shoe
Wire Color
Black

Dimensions

Width
W
Size
6 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 6 1/2, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews