Shop REEBOK

AthleticShoe, Black, Men's, 13, EEEE, PR

  • Mfr # RB5039-4E-13.0
  • Zoro # G425040114

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Style Number
RB5039
Liner Technology
Moisture Wicking
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-4E-13.0
Zoro #
G425040114
UPC #
690774792128
Country of Origin
Cambodia
Item
Athletic Shoe
Footwear Style
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Style Number
RB5039
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Upper Material
Mesh, Microfiber
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Ninety-Degree Heel
No
Maximum Heat Rating
250 Degrees F
Color
Black
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Oil-Resisting Sole
Yes
Closure
Lace Up
Outsole Material
Rubber
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Gender
Men's
Toe Cap Material
Composite
Heel Definition
Flat Heel
Insulated
No
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Liner Material
Mesh, Nylon
All-Leather Upper
No
Wire Color
Black

Dimensions

Width
EEEE
Size
13

Description

Athletic Shoe, Closure Lace Up, Color Black, Width EEEE, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.