Athletic Shoe, Black, Men's, 6.5, W, PR

  • Mfr # RB5039-W-06.5
  • Zoro # G125040308
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-W-06.5
Zoro #
G125040308
UPC #
690774792500
Country of Origin
Cambodia
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Maximum Heat Rating
250 Degrees F
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Liner Material
Mesh, Nylon
Liner Technology
Moisture Wicking
Style Number
RB5039
Gender
Men's
Toe Type
Safety-Toe
Includes Metatarsal Guard
No
Toe Cap Material
Composite
Insulated
No
Construction
Cemented
All-Leather Upper
No
Upper Material
Mesh, Microfiber
Item
Athletic Shoe
Metatarsal Guard
No
Color
Black
Footwear Style
Athletic Shoe
Chain Saw Cut-Resistant
No
Closure
Lace Up
Wire Color
Black

Dimensions

Width
W
Size
6 1/2

Description

Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews