Shop FLORSHEIM

AthleticShoe, Brown/Gray, Men's, 9.5, D, PR

  • Mfr # FS2780-D-09.5
  • Zoro # G925040218

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Color
Brown/Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS2780-D-09.5
Zoro #
G925040218
UPC #
690774748408
Country of Origin
Cambodia
All-Leather Upper
No
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Color
Brown/Gray
Construction
Cemented
Upper Material
Mesh
Insulated
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Item
Athletic Shoe
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Style Number
FS2780
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh, Nylon
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Insole Technology
Comfortech, Removable Insole
Heel Definition
Flat Heel
Metatarsal Guard
No
Closure
Lace Up
Wire Color
Brown/Gray

Dimensions

Width
D
Size
9 1/2

Description

Athletic Shoe, Closure Lace Up, Color Brown/Gray, Width D, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 9 1/2, Static Dissipative Yes, Style Number FS2780, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.