Shop REEBOK

Athletic Shoe, Black, Men's, 7, W, PR

  • Mfr # RB4044-W-07.0
  • Zoro # G024937044

product price: 
$
140.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Width
W
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-W-07.0
Zoro #
G024937044
UPC #
690774631991
Country of Origin
Cambodia
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
Upper Material
Leather
Oil-Resisting Sole
Yes
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Style Number
RB4044
Closure
Slip On
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black
Item
Athletic Shoe
Gender
Men's
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Construction
Cemented
Toe Cap Material
Composite
Insulated
No
Waterproof
No
Metal Chip-Resisting Sole
Yes
Midsole Technology
Cushioned
Metatarsal Guard
No
Insole Material
Polyurethane
Liner Material
Nylon
Midsole Material
EVA
Insole Technology
Removable Insole
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Wire Color
Black

Dimensions

Width
W
Size
7

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 7, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.