AthleticShoe, DarkBrown, Men's, 14, M, PR

  • Mfr # FR40301-M-14.0
  • Zoro # G525040328
product price: 
$
182.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Gender
Men's
Heel Definition
Flat Heel
Toe Type
Safety-Toe
All-Leather Upper
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR40301-M-14.0
Zoro #
G525040328
UPC #
690774659261
Country of Origin
China
Color
Dark Brown
Gender
Men's
Heel Definition
Flat Heel
Toe Type
Safety-Toe
All-Leather Upper
No
Closure
Lace Up
Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Insole Technology
Comfort-Crafted Insole
Outsole Material
Rubber
Maximum Heat Rating
250 Degrees F
Footwear Style
Athletic Shoe
Construction
Cemented
Upper Material
Leather
Insulated
No
Ninety-Degree Heel
No
Style Number
FR40301
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh, Nylon
Puncture-Resistant Sole
No
Item
Athletic Shoe
Includes Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Wire Color
Dark Brown

Dimensions

Size
14
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Dark Brown, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number FR40301, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews