Shop REEBOK

Athletic Shoe, Black, Men's, 7.5, M, PR

  • Mfr # RB3624-M-07.5
  • Zoro # G424874611

product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3624-M-07.5
Zoro #
G424874611
UPC #
690774752351
Country of Origin
Cambodia

Dimensions

Width
M
Size
7 1/2

Details

Heel Definition
Flat Heel
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
Metatarsal Guard
No
All-Leather Upper
No
Color
Black
Style Number
RB3624
Chemical-Resisting Sole
Yes
Construction
Cemented
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
Closure
Lace Up
Footwear Style
Athletic Shoe
Style Family
Athletic Shoe
Liner Material
Mesh
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Oil-Resisting Sole
Yes
Waterproof
No
Insole Technology
Removable Insole
Puncture-Resistant Sole
No
Item
Athletic Shoe
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Upper Material
Microfiber
Maximum Heat Rating
250 Degrees F
Midsole Material
EVA
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 7 1/2, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.