Shop SKECHERS

Work Boot, Brn, 10, Mens, W, PR

  • Mfr # 200248-BRN - Size -10
  • Zoro # G725092660

product price: 
$
98.55
/pr

Key Features

Midsole Technology
Shock-Absorbing Flexible
Midsole Material
EVA
Style Number
200248
Metatarsal Guard
No
Construction
Cemented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200248-BRN - Size -10
Zoro #
G725092660
UPC #
197627680224
Country of Origin
Viet Nam
Midsole Technology
Shock-Absorbing Flexible
Midsole Material
EVA
Style Number
200248
Metatarsal Guard
No
Construction
Cemented
Item
Work Boot
All-Leather Upper
Yes
Outsole Material
Rubber
Chain Saw Cut-Resistant
No
Waterproof
Yes
Insole Technology
Air-Cooled Memory Foam(R)
Ninety-Degree Heel
Yes
Color
Brown
Heel Definition
Defined Heel
Chemical-Resisting Sole
No
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Footwear Style
Mid-Cut Work Boot
Gender
Men's
Upper Material
Leather, Mesh
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Liner Material
Fabric
Shank Material
Nylon
Insulated
No
Metal Chip-Resisting Sole
No
Toe Type
Safety-Toe
Style Family
6-Inch Work Boot
Insole Material
Foam
Oil-Resisting Sole
No

Dimensions

Heel Height
1 1/2 in
Size
10
Width
W

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number 200248, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.