Shop REEBOK

Athletic Shoe, Black, Men's, 7.5, M, PR

  • Mfr # RB4044-M-07.5
  • Zoro # G124874614

product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Midsole Material
EVA
All-Leather Upper
Yes
Footwear Style
Athletic Shoe
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-M-07.5
Zoro #
G124874614
UPC #
690774631793
Country of Origin
Cambodia
Puncture-Resistant Sole
No
Midsole Material
EVA
All-Leather Upper
Yes
Footwear Style
Athletic Shoe
Oil-Resisting Sole
Yes
Construction
Cemented
Gender
Men's
Metatarsal Guard
No
Style Number
RB4044
Metal Chip-Resisting Sole
Yes
Upper Material
Leather
Toe Cap Material
Composite
Heel Definition
Flat Heel
Waterproof
No
Insulated
No
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Chemical-Resisting Sole
Yes
Insole Technology
Removable Insole
Ninety-Degree Heel
No
Style Family
Athletic Shoe
Insole Material
Polyurethane
Midsole Technology
Cushioned
Color
Black
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Slip On
Item
Athletic Shoe
Liner Material
Nylon
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Wire Color
Black

Dimensions

Width
M
Size
7 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 7 1/2, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.