Athletic Shoe, Black, Men's, 7.5, W, PR

  • Mfr # RB4044-W-07.5
  • Zoro # G524951281
product price: 
$
140.99
/pr
Free Shipping & Returns

Key Features

Liner Technology
Moisture Wicking
Gender
Men's
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-W-07.5
Zoro #
G524951281
UPC #
690774632004
Country of Origin
Cambodia
Liner Technology
Moisture Wicking
Gender
Men's
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Nylon
Insulated
No
Ninety-Degree Heel
No
Style Number
RB4044
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Metatarsal Guard
No
Heel Definition
Flat Heel
Construction
Cemented
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Closure
Slip On
Waterproof
No
All-Leather Upper
Yes
Insole Technology
Removable Insole
Metal Chip-Resisting Sole
Yes
Midsole Technology
Cushioned
Chemical-Resisting Sole
Yes
Color
Black
Item
Athletic Shoe
Footwear Style
Athletic Shoe
Upper Material
Leather
Midsole Material
EVA
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Outsole Material
Rubber
Wire Color
Black

Dimensions

Size
7 1/2
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 7 1/2, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews